Add More Items
View All Quick Selects
Below you can add an image for 'CUTLER HAMMER' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein Tools' Interchangeable Insulated Screwdriver Set Includes An Insulated Handle and 5 Interchangeable Insulated Blades For Quick Changes On The Job. The Auto-Eject Mechanism Works With Just A Twist, Allowing You to Change or Flip Blades Simply and Easily. A Bright Orange Coating Of Insulation Protects From Electrical Shock, As Well As Being Flame and Impact Resistant. Klein Insulated Tools Exceed The Astm F1505 Standards For Insulated Tools, and Are Clearly Marked With The Official 1000-Volt Rating Sym
Total Availability: In Stock
Check local availability
Book Price
$55.54
Each
The Milwaukee® 25FT Magnetic Tape Measure Delivers A Straighter, Stiffer Blade. The Blade Remains Stiff At 12’, Resulting In Less Blade Rollover and Allowing For Efficient Measuring Of Common Jobsite Materials. This Tape Measure Feels Balanced In The Hand For More Control Of The Body and Blade. The Low-Profile Magnet Delivers Improved Top and Bottom Hook Grab. The Blade Retracts Smoothly and Features A Double-Sided Anti-Tear Coating That Reinforces The First 6”. The Tape Delivers 15' Of Reach and 12’ Of ST
$23.72
Bandsaw Blade, High Speed Steel, 10;14 Teeth Per Inch, Gray, 0.5 In Overall Width, 0.18 LB
$25.59
Klein Tools' Adjustable Length Screwdrivers Function Both As Multi-Bit Screwdrivers and Impact Driver Attachments. With These Screwdrivers, There Is No Need to Run Back to Your Tool Bag. Industrial-Strength Bits Are Conveniently Housed In The Handle. Simply Adjust The Length Of The Blades to Allow For Easier Access or Remove to Use With An Impact Driver. Powerful Rare Earth Magnets Secure Bits and Fasteners While The Cushion-Grip™ Handle Provides Outstanding Comfort and Control.
Ready to ship from Lubbock: In Stock
Lubbock Availability: Out Of Stock
$33.54
LST Folding Knife
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$19.55
Fastback Flip Utility Knife, Metal Material, 7-1/4 In Overall Length, 0.41 LB
Available now at Carlsbad: In Stock
Carlsbad Availability: In Stock
$16.78
Sportster Knife
$19.28
Laseredge Long-Nose Pliers With Cutter, Overall Length: 6 In, Vinyl-Coated, Comfort-Grip, Dipped Handle, Drop-Forged, High-Carbon Steel, Side Cutter: Yes, For Cutting Hardened Wire, Bolts and Acsr
$63.65
These Klein Tools Journeyman Pliers Connector Crimp Side Cut, Have A High-Leverage Design, Including The Crimping Die Being Placed Behind The Hinge. They Are Induction Hardened and Have A Hot-Riveted Joint For Smooth and Powerful Action Without Handle Wobble. They Also Have Cross-Hatched Knurled Jaws and Handform Handles For Better All Around Grip.
$61.32
Heavy-Duty Lineman'S Plier, Steel Blade Material, 25/32 In Blade Length, Light Blue/Black (Handle), Journeyman (Handle), 9-1/2 In Overall Length, 1-19/32 In Jaw Length, 1-1/14 In Jaw Width, 1.14 LB
$70.45
The Klein 1/4-Inch Keystone Demolition Driver With A 4-Inch Shank Is A Tough and Durable Tool Engineered, Manufactured, and Tested For Prying and Chiseling. With A Heat-Treated Metal Shaft That Runs The Complete Length Of The Handle to The Metal Strike Cap, The Tool Can Transfer Impact Force Directly to The Work Surface. Additionally, The Plated Metal Strike Cap Protects The Handle From Hammer Blows, Making It A Reliable Choice For Demanding Demolition Work. Made In The Usa, This Demolition Driver Is Built
$20.63
Klein Tools 10-Inch (25.4 CM) Pump Pliers Feature A Secure Tongue and Groove Design For A Non-Slip Grip Even When Heavy Pressure Is Applied. Tension-Loaded Joint Reduces Handle Wobble For Sure Gripping. The Dual-Material Journeyman Handle Is Also Designed For Better Grip and Comfort.
$38.46
The Milwaukee® Open-Lok™ 1-1/4" Titanium Charged™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades Are Made From Premium High-Speed Steel. These Bi-Metal Blades Are Ideal For Cuts In Wood, Nails, PVC, and Drywall. Titanium Charged™ Bi-Metal Blades Have An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 15X Longer Life VS. High Carbon Steel (HCS) Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick Blade Changes Across
$15.27
Replacement Plier Handle, Plastic, Maroon, 1.6 Oz
$11.62
Klein Tools Serrated Duct Knife Is Perfect For Cutting Duct Board and Flexible Duct. The Stainless Steel Blade Is Dual-Sided: 1-Serrated and 1-Regular For Added Versatility. Knife Comes With A Puncture Resistant Nylon Sheath.
$22.84
The Milwaukee® Open-Lok™ 3/8" Titanium Charged™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades Are Made From Premium High-Speed Steel. These Bi-Metal Blades Are Ideal For Cuts In Wood, Nails, PVC, and Drywall. Titanium Charged™ Bi-Metal Blades Have An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 15X Longer Life VS. High Carbon Steel (HCS) Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick Blade Changes Across 1
$13.47
The Precision Flush Cutter Offers Added Comfort For Cutting Applications That Demand Precision and Control. Improved Knife Design On These Pliers Snips Soft Wire Up to 16 Awg For A Flat, Flush Cut. The Ultra Slim Profile Increases Access In Confined Areas. Grips Designed For Greater Control While The Steel Return Spring Adds Comfort When Making Repetitive Cuts. The Blades Are Heat Treated For Long Life. This Is Your Go-to Tool When You Want Precision and Control When Cutting Small Wire, Zip Ties and Other
$14.79
For Precise Wire Cutting, Use These Shear-Type Klein Tools 6-Inch Slip-Joint Pliers. They Are Designed With Serrated Jaws For An Increased Grip. They Feature A Nickel-Chrome Plating For Long Life.
$28.59
The Milwaukee® M18 Fuel™ 1/2” Hammer Drill Driver Is The Industry'S Most Powerful Hammer Drill, Delivering The Capability to Drill The Largest Holes At High Speed Into The Densest Materials. The Cordless Drill Is The Most Compact Solution In Its Class and Features Autostop™ Control Mode For Enhanced Safety. The Powerstate™ Brushless Motor Delivers The Most Power Under Load to Complete 2-9/16" Self-Feed Holes In Dense Woods For Increased Productivity. At Only 6.9” In Length, This Is The Most Compact Cordles
$229.00
Smart-Grip High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 In, Ergonomic, Cushion-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Angle Head Plier, Standard Nose, Operation: Standard Cutting, For General Use
$42.40
20
Popularity
Default